Buy more than* S$200* and get FREE SHIPPING

Liquid Feeding, Pumps

Sort by:
Showing 1 - 30 of 94 Results
Show: 30 60 90
VIEW: Grid View List View
Small Pump
Enomoto Micro Pump Mfg.
259.99 - 279.99 SGD
Outside Dimension (mm): 80x130x89.5H, Weight (g): 850
Category Liquid Feeding, Pumps > Roller, Tubing Pumps
DC Air Pump
AS ONE
3.50(2)
119.99 - 169.99 SGD
Specification: Discharge and suction combined, RoHS compliant products
Category Liquid Feeding, Pumps > Pumps
Tube Pump, "Micro Ring Pump"
Aqua Tech
2.67(3)
119.99 SGD
ADD TO CART
Caution: In the case where the used liquid viscosity is high, flow will lower., In the case where the used liquid viscosity is high, flow will lower., AS ONE Part Number: 1-9782-01, Material (Tubes): Silicone rubber (SR1554 inner diameter of phi1.5 mm), Discharge Amount (mL/min): 0.45, Number of Revolutions: 42rpm, Maximum Discharge Pressure (MPa): 0.05, Fluid: Water and alcohol, Rated Voltage (V): DC3V, Weight (g): 11, Dimension (mm): 12x30x14
Category Liquid Feeding, Pumps > Roller, Tubing Pumps
Pump Tubing 1973
AS ONE
469.99 - 729.99 SGD
Power Plug: 2P, Power Cord (m): 1.6, Main Part Dimension (mm): 145x68x115, Power: AC100V 50/60Hz, Weight (g): 620
Category Liquid Feeding, Pumps > Roller, Tubing Pumps
Clean Air System
IAC
299.99 - 659.99 SGD
Category Liquid Feeding, Pumps > Pumps
Tabletop suction system
Linicon
1,219.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., Maximum Vacuum Pressure (kPa): -46.7, AS ONE Part Number: 1-7965-01, Discharged Air Volume (L/min): 25, Discharge Air Quantity (L/min)(50/60Hz): 25, Power: AC100V 50/60Hz, Power Consumption (W): 39, TGK Product Number: 904-21-46-01
Category Liquid Feeding, Pumps > Pumps
Vacuum Pumps, Compact
YAMATO SCIENTIFIC
929.99 - 2,009.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Available Atmosphere Temperature (degree c): 7-40, Use Oil: SMR-100
Category Liquid Feeding, Pumps > Vacuum Pumps
Blank flange (Duran)
EVAC
129.99 - 169.99 SGD
Operating Temperature Range (deg C): -20-450, Material: Duran
Category Liquid Feeding, Pumps > Glass Vacuum Plumbing Parts
Trap bottle
AS ONE
499.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., AS ONE Part Number: 2-7593-11, Capacity (L): 1.6, Weight (g): 620
Category Liquid Feeding, Pumps > Pumps
Corrosion-resistant type metering pump SIMDOS FEM
KNF
2,319.99 - 4,769.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Maximum Pumping Height (m): 60, Outside Dimension: 145x93x134cm, Power: AC100-240V 50/60Hz, Weight (kg): 0.9
Category Liquid Feeding, Pumps > Roller, Tubing Pumps
Option for digital quantitative tubing pump
AS ONE
95.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., AS ONE Part Number: 1-5916-11
Category Liquid Feeding, Pumps > Roller, Tubing Pumps
Outer with center ring
EVAC
42.99 - 70.99 SGD
Operating Temperature Range (deg C): -20-200
Category Liquid Feeding, Pumps > Glass Vacuum Plumbing Parts
Options for tubing pump ISO-313
AS ONE
529.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., AS ONE Part Number: 1-5425-03, Model Number: ISO-313X
Category Liquid Feeding, Pumps > Roller, Tubing Pumps
Feed pump 7554 (variable Economy type)
MasterFlex
1,719.99 SGD
Caution: * pump head and the tube is not included. Feed rate range will vary depending on the tube size., This product is manufactured in Japanese standards. Please check the specification before you order., Motor (W): DC37, Outside Dimension (mm): 181x229x133H
Category Liquid Feeding, Pumps > Roller, Tubing Pumps
Compressor Options
IAC
31.99 SGD
Category Liquid Feeding, Pumps > Pumps
Mounting bracket for pump head interlocking
AS ONE
119.99 - 139.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Liquid Feeding, Pumps > Pumps
Perister (R) / Bio mini pump
AS ONE
2,069.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Number of Channels: 1, AS ONE Part Number: 1-7375-01, Maximum Suction Pressure (kPa): 9.8, Flow Rate (mL/h): 0.1-1000, Compatible Tube: phi5-3,phi4-2,phi3-1,phi2.5-0.5mm, Maximum Discharge Pressure (kPa): 205.9, Power Cord (m): 1.8, Maximum Pumping Height (m): 22, Power: AC100V(50/60Hz), Weight (kg): 2.2, Dimension (mm): 120x160x183
Category Liquid Feeding, Pumps > Pumps
Metallool Pump
AS ONE
1,639.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., AS ONE Part Number: 6-7189-02, Flow Rate (mL/min): Max1.4, Number of Revolutions: 100rpm, Power Cord (m): 1.5, Power: AC100V 20W(50/60Hz), Weight (kg): 2.5, Dimension (mm): 82x164x135
Category Liquid Feeding, Pumps > Pumps
Easy Road 3 Pump Head
AS ONE
689.99 - 879.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Liquid Feeding, Pumps > Pumps
Feed pump (variable pump)
AS ONE
1,799.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Size (mm): 181x229x133, Number of Revolution Reproducibility: +/-5%, Power Cord (m): 1.8, Motor: DC37W, Plug Socket Shape: 3P, Power: AC100V 50/60Hz 1.5A
Category Liquid Feeding, Pumps > Roller, Tubing Pumps
Oil mist separator
ULVAC KIKO
449.99 - 559.99 SGD
Category Liquid Feeding, Pumps > Vacuum Pumps
Oil mist trap
Tokyo Glass Kikai (TGK)
139.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Model: OMT-O-50, TGK Product Number: 357-64-55-40
Category Liquid Feeding, Pumps > Others
Oil mist clamp
Tokyo Glass Kikai (TGK)
42.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Model: KF-25, TGK Product Number: 423-64-55-03
Category Liquid Feeding, Pumps > Others
Cross piece
Tokyo Glass Kikai (TGK)
189.99 - 319.99 SGD
Category Liquid Feeding, Pumps > Others
Centering Viton
Tokyo Glass Kikai (TGK)
23.99 - 55.99 SGD
Dimensions C (mm): 3.9, Dimensions D (mm): 8, Dimension F (mm): 5
Category Liquid Feeding, Pumps > Others
Bakyugado suction device for filter
Whatman
229.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Model Number: 6722-5000, TGK Product Number: 996-64-57-01
Category Liquid Feeding, Pumps > Others
Vampire pump
Fisher labs
159.99 - 249.99 SGD
Reach Capability (m): 5
Category Liquid Feeding, Pumps > Pumps
Flange
Tokyo Glass Kikai (TGK)
24.99 - 72.99 SGD
Material: SUS304
Category Liquid Feeding, Pumps > Pumps
Manual vacuum pump
NALGENE
369.99 - 449.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Category Liquid Feeding, Pumps > Pumps
Optional foot switch for the pump
AS ONE
119.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., AS ONE Part Number: 1-3519-17
Category Liquid Feeding, Pumps > Pumps

1 2 3 4 Next